Lenox 20535B850R Lenox Reciprocating Reciprocating Saw Blades, 8 in. L x 10 and 14 TPI | Graybar Store
     
Lenox - Lenox Reciprocating Reciprocating Saw Blades, 8 in. L x 10 and 14 TPI - 20535B850R
+ / - Hover over image to Zoom
Other Views

    Lenox Reciprocating Reciprocating Saw Blades, 8 in. L x 10 and 14 TPI

    Manufacturer: Lenox
    Manufacturer #: 20535B850R
    SKU: 25619677
    $90.50
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Wood, Plastic, Metal, Fire and Rescue
    Length:8 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20535B850R
    • Type Reciprocating
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Lenox
    • Finish Metal Finish
    • Length 8 in.
    • Materials Wood, Plastic, Metal, Fire and Rescue
    • Teeth Per Inch 10 and 14 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Wood, Plastic, Metal, Fire and Rescue
    • Width 3/4 in.
    • For Use With Wood, Plastic, Metal, Fire and Rescue
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lenox Reciprocating Reciprocating Saw Blades, 8 in. L x 10 and 14 TPI
    TPI: 10/14, Length: 8IN, Width: 3/4IN, Thickness: 0.05IN, Features: Long Life-Patented, Tuff tooth design provides long blade life, Efficient Cutting-Optimized for specific applications, Durable Construction-shatter resistant, Bi-metal design