Crouse Hinds (Eaton) 20531 Halogen Lamps, 200W | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Halogen Lamps, 200W - 20531
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, 200W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 20531
    SKU: 99951786
    $68.30
    Checking Pricing
         
    Quick Order:Y
    Wattage:200 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 20531
    • UNSPSC 46161528
    • Wattage 200 W
    Product Overview:
    Halogen Lamps, 200 W