Cetis 20521 Single-Line Telephone, Ash, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Trimline | Graybar Store
     
Cetis - Single-Line Telephone, Ash, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Trimline - 20521
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Ash, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Trimline

    Manufacturer: Cetis
    Manufacturer #: 20521
    SKU: 25293177
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Lighted Dial Keys, RJ11 Data Port
    Color:Ash
    Cord:10 (Handset Coil) ft, 5 (RJ11 Line) in
    Dial:Dial Pad
    Housing Color:Ash
    Mounting Position:Trimline
    Phone Color:Ash
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # 20521
    • Color Ash
    • Cord 10 (Handset Coil) ft, 5 (RJ11 Line) in
    • Dial Dial Pad
    • Housing Color Ash
    • Phone Color Ash
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features Lighted Dial Keys, RJ11 Data Port
    • Mounting Position Trimline
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, Lighted Dial Keys, RJ11 Data Port, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Ash, Trimline