Irwin Industrial Tools 20520314RC Tuff Tooth Reciprocating Reciprocating Saw Blades, 3-5/8 in. L x 14 TPI | Graybar Store
     
Irwin Industrial Tools - Tuff Tooth Reciprocating Reciprocating Saw Blades, 3-5/8 in. L x 14 TPI - 20520314RC
+ / - Hover over image to Zoom
Other Views

    Tuff Tooth Reciprocating Reciprocating Saw Blades, 3-5/8 in. L x 14 TPI

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 20520314RC
    SKU: 25619598
    $3.12
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.035
    Tool Application:Contour Metal, Thick Metal
    Width (Inches):5/16 in;8 mm
    Length:3-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 20520314RC
    • Type Reciprocating
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Tuff Tooth
    • Finish Metal
    • Length 3-5/8 in.
    • Materials Contour Metal, Thick Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.035
    • Tool Application Contour Metal, Thick Metal
    • Width (Inches) 5/16 in;8 mm
    • For Use With Contour Metal, Thick Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 3-5/8 IN; Width: 5/16 IN; Thickness: 035 IN; Teeth Per Inch: 14 TPI; Material: Bi-Metal
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 3-5/8 IN; Width: 5/16 IN; Thickness: 035 IN; Teeth Per Inch: 14 TPI; Material: Bi-Metal