TE Connectivity 205203-3 Crimp D-Sub Connector Snap-in, UL 94V-0, Black, 1, 800 per Package, Thermoplastic, Receptacle, Tin, 9 | Graybar Store
     
TE Connectivity - Crimp D-Sub Connector Snap-in, UL 94V-0, Black, 1, 800 per Package, Thermoplastic, Receptacle, Tin, 9 - 205203-3
+ / - Hover over image to Zoom
Other Views

    Crimp D-Sub Connector Snap-in, UL 94V-0, Black, 1, 800 per Package, Thermoplastic, Receptacle, Tin, 9

    Manufacturer: TE Connectivity
    Manufacturer #: 205203-3
    SKU: 88023422
    $1.19
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Ports:1
    Adapter Housing Color:Black
    No. of Adapters:1
    Packaging:800 per Package
    Insert Material:Thermoplastic
    Style:Receptacle
    Plating Material:Tin
    No. of Conductors:9
    No. of Connectors:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 205203-3
    • Color Black
    • No. of Conductors 9
    • Style Receptacle
    • Connector Type Crimp Snap-in
    • Termination Style Crimp Snap-in
    • No. of Connectors 1
    • No. of Ports 1
    • Adapter Housing Color Black
    • Flammability Rating UL94 V-0
    • Insert Material Thermoplastic
    • No. of Adapters 1
    • Plating Material Tin
    • Packaging 800 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Crimp Snap-in, UL 94V-0, Black, 1, 800 per Package, Thermoplastic, Receptacle, Tin, 9