Lenox 205119514R Lenox Reciprocating Reciprocating Saw Blades, 9 in. L x 14 TPI | Graybar Store
     
Lenox - Lenox Reciprocating Reciprocating Saw Blades, 9 in. L x 14 TPI - 205119514R
+ / - Hover over image to Zoom
Other Views

    Lenox Reciprocating Reciprocating Saw Blades, 9 in. L x 14 TPI

    Manufacturer: Lenox
    Manufacturer #: 205119514R
    SKU: 25619622
    $9.52
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Thick Metal, Medium Metal
    Length:9 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 205119514R
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Lenox
    • Finish Metal Finish
    • Length 9 in.
    • Materials Bi-Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Thick Metal, Medium Metal
    • Width 3/4 in.
    • For Use With Thick Metal, Medium Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lenox 205119514R Reciprocating Saw Blade, Length: 9 IN, Width: 3/4 IN, Thickness: 0.05 IN, Teeth Per Inch: 14, Bi-Metal, For Thick Metal, Medium Metal And Non-Ferrous Metal
    Lenox 205119514R Reciprocating Saw Blade, Length: 9 IN, Width: 3/4 IN, Thickness: 0.05 IN, Teeth Per Inch: 14, Bi-Metal, For Thick Metal, Medium Metal And Non-Ferrous Metal