Cetis 20503V1 Single-Line Telephone, Red, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical | Graybar Store
     
Cetis - Single-Line Telephone, Red, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical - 20503V1
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Red, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical

    Manufacturer: Cetis
    Manufacturer #: 20503V1
    SKU: 25626068
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Lighted Dial Keys, RJ11 Data Port
    Color:Red
    Cord:10 (Handset Coil) ft, 5 (RJ11 Line) in
    Dial:Dial Pad
    Housing Color:Red
    Mounting Position:Vertical
    Phone Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # 20503V1
    • Color Red
    • Cord 10 (Handset Coil) ft, 5 (RJ11 Line) in
    • Dial Dial Pad
    • Housing Color Red
    • Phone Color Red
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features Lighted Dial Keys, RJ11 Data Port
    • Mounting Position Vertical
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, Lighted Dial Keys, RJ11 Data Port, Red, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical