Arlington 205 3-Piece Coupling, Zinc Die Cast, Rigid/IMC Conduit, 2 in. | Graybar Store
     
Arlington - 3-Piece Coupling, Zinc Die Cast, Rigid/IMC Conduit, 2 in. - 205
+ / - Hover over image to Zoom
Other Views

    3-Piece Coupling, Zinc Die Cast, Rigid/IMC Conduit, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 205
    SKU: 91029227
    $39.55
    Checking Pricing
         
    Size:2 in.
    Color:Silver
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 205
    • Color Silver
    • Size 2 in.
    • UNSPSC 39121311
    • Materials Die Cast Zinc
    Product Overview:
    3-piece coupling for 2 inch rigid/IMC conduit. Coupling is zinc die cast.