Festo 2029 CK-1/4-PK-4 quick connector | Graybar Store
     
Festo - CK-1/4-PK-4 quick connector - 2029
+ / - Hover over image to Zoom
Other Views

    CK-1/4-PK-4 quick connector

    Manufacturer: Festo
    Manufacturer #: 2029
    SKU: 25738243
    $4.14
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 2029
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    quick connector CK-1/4-PK-4 Male thread with sealing ring, metal version. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Operating medium=(* Compressed air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible