Milwaukee Tool 201B-21XL Heated Jacket Kit, X-Large | Graybar Store
     
Milwaukee Tool - Heated Jacket Kit, X-Large - 201B-21XL
+ / - Hover over image to Zoom
Other Views

    Heated Jacket Kit, X-Large

    Manufacturer: Milwaukee Tool
    Manufacturer #: 201B-21XL
    SKU: 25863635
    $303.96
    Checking Pricing
         
    Brand or Series:Milwaukee M12
    Color:Black
    Gender:Male
    Insulation:Yes
    Lining:Brushed Tricot
    Size:Extra Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 201B-21XL
    • Color Black
    • Gender Male
    • Size Extra Large
    • Application Jobsite Warmth
    • UNSPSC 53101800
    • Brand or Series Milwaukee M12
    • Lining Brushed Tricot
    • Insulation Yes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Men's X-Large M12 12-Volt Lithium-Ion Cordless Black Heated Jacket Kit
    Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements. Compatible with all M12 REDLITHIUM Batteries and all M18 REDLITHIUM Batteries (M18 Power Source Sold Separately).