Lenox 2018212110R Lazer Reciprocating Reciprocating Saw Blades, 12 in. L x 10 TPI | Graybar Store
     
Lenox - Lazer Reciprocating Reciprocating Saw Blades, 12 in. L x 10 TPI - 2018212110R
+ / - Hover over image to Zoom
Other Views

    Lazer Reciprocating Reciprocating Saw Blades, 12 in. L x 10 TPI

    Manufacturer: Lenox
    Manufacturer #: 2018212110R
    SKU: 25619633
    $33.35
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.042 in.
    Tool Application:Structural Steels and All Metals 3/16 in.-1/2 in.
    Length:12 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 2018212110R
    • Type Reciprocating
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Lazer
    • Finish Metal Finish
    • Length 12 in.
    • Materials Structural Steels and All Metals 3/16 Inch-1/2 Inch
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application Structural Steels and All Metals 3/16 in.-1/2 in.
    • Width 1 in.
    • For Use With Structural Steels and All Metals 3/16 Inch-1/2 Inch
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; LAZER; Reciprocating; Length: 12 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal
    LENOX; Blade; LAZER; Reciprocating; Length: 12 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal