Lenox 201809118R Lazer Reciprocating Reciprocating Saw Blades, 9 in. L x 18 TPI | Graybar Store
     
Lenox - Lazer Reciprocating Reciprocating Saw Blades, 9 in. L x 18 TPI - 201809118R
+ / - Hover over image to Zoom
Other Views

    Lazer Reciprocating Reciprocating Saw Blades, 9 in. L x 18 TPI

    Manufacturer: Lenox
    Manufacturer #: 201809118R
    SKU: 25619584
    $27.80
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.042 in.
    Tool Application:Structural Steels and All Metals 1/16 in.-1/4 in.
    Length:9 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 201809118R
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Lazer
    • Finish Metal Finish
    • Length 9 in.
    • Materials Structural Steels and All Metals 1/16 Inch-1/4 Inch
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application Structural Steels and All Metals 1/16 in.-1/4 in.
    • Width 1 in.
    • For Use With Structural Steels and All Metals 1/16 Inch-1/4 Inch
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; LAZER; Reciprocating; Length: 9 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 18 TPI; Material: Bi-Metal
    LENOX; Blade; LAZER; Reciprocating; Length: 9 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 18 TPI; Material: Bi-Metal