B-Line (Eaton) 2016P NEMA 4/12 Premier Series Panel, Steel, 20 x 16 in. | Graybar Store
     
B-Line (Eaton) - NEMA 4/12 Premier Series Panel, Steel, 20 x 16 in. - 2016P
+ / - Hover over image to Zoom
Other Views

    NEMA 4/12 Premier Series Panel, Steel, 20 x 16 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 2016P
    SKU: 99805307
    $91.76
    Checking Pricing
         
    Color:White
    Size:14.00 In Width X 18.00 In Height
    Standard:UL 508, CUL, IEC 60529
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 2016P
    • Color White
    • Size 14.00 In Width X 18.00 In Height
    • Application NEMA 4/12 Premier Series Enclosure
    • Type Premier Panel
    Product Overview:
    PREMIER SERIES PANEL 20X16