B-Line (Eaton) 20168-4XFLC Type 4X enclosure, Fiberglass, Lift-Off Screw Cover, 20 x 16 x 8 in. | Graybar Store
     
B-Line (Eaton) - Type 4X enclosure, Fiberglass, Lift-Off Screw Cover, 20 x 16 x 8 in. - 20168-4XFLC
+ / - Hover over image to Zoom
Other Views

    Type 4X enclosure, Fiberglass, Lift-Off Screw Cover, 20 x 16 x 8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 20168-4XFLC
    SKU: 25417466
    $480.03
    Checking Pricing
         
    Additional Features:Number of Positions 2, H-Style Hub, 4 Jaws, 400 Amp Main Bus, Includes Snap Type Sealing Ring
    Cable Entry:Knock Out
    Color:Grey
    Standard:UL 414
    Depth:6 in.
    Height:32 in.
    Width:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 20168-4XFLC
    • Color Grey
    • Application Overhead/Underground Feed
    • Mounting Style Surface Mount
    • Type Multiple Vertical Metering, Ring
    • UNSPSC 39121305
    • Additional Features Number of Positions 2, H-Style Hub, 4 Jaws, 400 Amp Main Bus, Includes Snap Type Sealing Ring
    • Brand Electrical Enclosures
    • Cable Entry Knock Out
    • Depth 6 in.
    • Height 32 in.
    • Materials Hot Compression Molded Fiberglass Reinforced Polyester
    • Width 14 in.
    • Standard UL 414
    • SKU Spec Sheet
      20168-4XFLC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x fiberglass lift off screw cover enclosure, 20x16x8