B-Line (Eaton) 20168-4XFCHQRC Type 4X Enclosure, Fiberglass, Continuous Hinge Cover, Lockable | Graybar Store
     
B-Line (Eaton) - Type 4X Enclosure, Fiberglass, Continuous Hinge Cover, Lockable - 20168-4XFCHQRC
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Continuous Hinge Cover, Lockable

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 20168-4XFCHQRC
    SKU: 25417463
    $500.36
    Checking Pricing
         
    Color:Grey
    Depth (Inches):8.83 in.
    Height (Inches):22 in.
    Standard:UL 50, CUL, CSA C22.2
    Width (Inches):17.68 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 20168-4XFCHQRC
    • Color Grey
    • Application Electrical/Electronic Control and Instrument, Indoor/Outdoor, Harsh Environment
    • Type NEMA 4X, JIC, Hinged Cover
    • UNSPSC 39121305
    • Brand Electrical Enclosures
    • Depth (Inches) 8.83 in.
    Product Overview:
    type 4x fiberglass continuous hinge cover enclosure, pad-lockable enclosure, 20x
    Flammability Rating UL 94 5V, Temperature Rating -40 To 250 Deg F, Watertight, Dust-Tight, With Quick Release Padlockable Latch