Lenox 20145V224HE Lenox Hacksaw Hacksaw Blades, 12 in. L x 24 TPI, 10 per Package | Graybar Store
     
Lenox - Lenox Hacksaw Hacksaw Blades, 12 in. L x 24 TPI, 10 per Package - 20145V224HE
+ / - Hover over image to Zoom
Other Views

    Lenox Hacksaw Hacksaw Blades, 12 in. L x 24 TPI, 10 per Package

    Manufacturer: Lenox
    Manufacturer #: 20145V224HE
    SKU: 25619681
    $21.20
    Checking Pricing
         
    Additional Features:A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
    Packaging:Blister Card
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.023 in.
    Tool Application:For Medium Metal Cutting
    Length:12 in.
    Width:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20145V224HE
    • Type Hacksaw
    • UNSPSC 27112802
    • Additional Features A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
    • Brand Lenox
    • Finish Metal Finish
    • Length 12 in.
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.023 in.
    • Tool Application For Medium Metal Cutting
    • Width 1/2 in.
    • For Use With For Medium Metal Cutting
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Hacksaw Blade; T2 Technology; Width: 1/2 IN; Length: 12 IN; Teeth Per Inch: 24 TPI; Material: Bi-Metal
    LENOX; Hacksaw Blade; T2 Technology; Width: 1/2 IN; Length: 12 IN; Teeth Per Inch: 24 TPI; Material: Bi-Metal