Irwin Industrial Tools 20142V032HE Tuff Tooth Hacksaw Hacksaw Blades, 12 in. L x 32 TPI | Graybar Store
     
Irwin Industrial Tools - Tuff Tooth Hacksaw Hacksaw Blades, 12 in. L x 32 TPI - 20142V032HE
+ / - Hover over image to Zoom
Other Views

    Tuff Tooth Hacksaw Hacksaw Blades, 12 in. L x 32 TPI

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 20142V032HE
    SKU: 25619683
    $1.89
    Checking Pricing
         
    Additional Features:A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
    Packaging:Blister Card
    Teeth Per Inch:32 TPI
    Thickness (Inches):0.023
    Tool Application:For Thin Metal Cutting
    Width (Inches):1/2 in;12.7 mm
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 20142V032HE
    • Type Hacksaw
    • Additional Features A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
    • Brand Tuff Tooth
    • Finish Metal
    • Length 12 in.
    • Materials For Thin Metal Cutting
    • Teeth Per Inch 32 TPI
    • Thickness (Inches) 0.023
    • Tool Application For Thin Metal Cutting
    • Width (Inches) 1/2 in;12.7 mm
    • For Use With For Thin Metal Cutting
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TPI: 32, Length: 10IN, Width: 1/2IN, Applications: Non-Ferrous Metals, Features: Shatter Resistant-Bi metal construction allows blades to bend and flex without breaking, Longer Life - TUFF TOOTH design eliminates tooth strippage
    TPI: 32, Length: 10IN, Width: 1/2IN, Applications: Non-Ferrous Metals, Features: Shatter Resistant-Bi metal construction allows blades to bend and flex without breaking, Longer Life - TUFF TOOTH design eliminates tooth strippage