Irwin Industrial Tools 2014100 Hacksaw Frame, 6 in. | Graybar Store
     
Irwin Industrial Tools - Hacksaw Frame, 6 in. - 2014100
+ / - Hover over image to Zoom
Other Views

    Hacksaw Frame, 6 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 2014100
    SKU: 25446127
    $15.75
    Checking Pricing
         
    Blade Length (Inches):6 in.
    Tool Application:For Cutting Drywall
    Length:13.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 2014100
    • Type Hacksaw Frames
    • Blade Length (Inches) 6 in.
    • Brand Irwin
    • Length 13.6 in.
    • Tool Application For Cutting Drywall
    • For Use With Cutting Drywall
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hacksaw Frame, 6 in.