B-Line (Eaton) 2014 Group Meter Pak, 4 to 100A | Graybar Store
     
B-Line (Eaton) - Group Meter Pak, 4 to 100A - 2014
+ / - Hover over image to Zoom
Other Views

    Group Meter Pak, 4 to 100A

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 2014
    SKU: 25060127
    $3,467.85
    Checking Pricing
         
    Additional Features:Snap Type Sealing Ring
    Amps:125A
    Phase:1-Phase
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 2014
    • Voltage (Volts) 120/240V
    • Type Ring-Type
    • UNSPSC 39121102
    • Additional Features Snap Type Sealing Ring
    Product Overview:
    GROUP MTR PAK 4-100A