Dura-Line 2011310210 2011310210 | Graybar Store
Dura-Line - 2011310210 - 2011310210
+ / - Hover over image to Zoom
Other Views

    2011310210

    Manufacturer: Dura-Line
    Manufacturer #: 2011310210
    SKU: 25810577
    $0.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Length:3000 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2011310210
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Length 3000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HDPE Condiut, Orange, Trade Size (Inches): 1-1/4 in, High Density Polyethylene, Length: 3000 ft
    Continuous Lengths Reduce Joining Costs; Excellent Low Temperature Properties Allowing Installation In Cold Climates; Makes Gradual Bends Without Special Equipment; Outstanding Long Term Cable Protection From Shifting Ground, Rock and Root Impingement; Pr