Lenox 2010840CHC Carbide Tipped Hole Cutter, 2-1/2 in. | Graybar Store
     
Lenox - Carbide Tipped Hole Cutter, 2-1/2 in. - 2010840CHC
+ / - Hover over image to Zoom
Other Views

    Carbide Tipped Hole Cutter, 2-1/2 in.

    Manufacturer: Lenox
    Manufacturer #: 2010840CHC
    SKU: 22126829
    $47.46
    Checking Pricing
         
    Packaging:BOX
    Thread Size:5/8-18 in.
    Hole Diameter:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 2010840CHC
    • Type CARBIDE HOLE CUTTER
    • UNSPSC 27112826
    • Brand Lenox
    • Hole Diameter 2-1/2 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lenox 2010840CHC Hole Cutter, Hole Diameter: 2-1/2 IN, Pipe Tap Size: 2 IN, Material: Carbide Tipped, Shank Diameter: 1/2 IN, Fits 3L Arbor
    Lenox 2010840CHC Hole Cutter, Hole Diameter: 2-1/2 IN, Pipe Tap Size: 2 IN, Material: Carbide Tipped, Shank Diameter: 1/2 IN, Fits 3L Arbor