Lenox 2010328CHC Carbide Tipped Hole Saw, 1-3/4 in. | Graybar Store
     
Lenox - Carbide Tipped Hole Saw, 1-3/4 in. - 2010328CHC
+ / - Hover over image to Zoom
Other Views

    Carbide Tipped Hole Saw, 1-3/4 in.

    Manufacturer: Lenox
    Manufacturer #: 2010328CHC
    SKU: 22126827
    $37.20
    Checking Pricing
         
    Packaging:BOX
    Thread Size:5/8-18 in.
    Hole Diameter:1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 2010328CHC
    • Type CARBIDE HOLE CUTTER
    • UNSPSC 27112826
    • Brand Lenox
    • Hole Diameter 1-3/4 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Lenox 2010328CHC Hole Cutter, Hole Diameter: 1-3/4 IN, Pipe Tap Size: 1-1/4 IN, Material: Carbide Tipped, Shank Diameter: 1/2 IN, Fits 3L Arbor
    Lenox 2010328CHC Hole Cutter, Hole Diameter: 1-3/4 IN, Pipe Tap Size: 1-1/4 IN, Material: Carbide Tipped, Shank Diameter: 1/2 IN, Fits 3L Arbor