L. H. Dottie 20100 Secura 2K Wire Stripper and Cutter, 0.2 to 6 mm | Graybar Store
     
L. H. Dottie - Secura 2K Wire Stripper and Cutter, 0.2 to 6 mm - 20100
+ / - Hover over image to Zoom
Other Views

    Secura 2K Wire Stripper and Cutter, 0.2 to 6 mm

    Manufacturer: L. H. Dottie
    Manufacturer #: 20100
    SKU: 25851189
    $117.30
    Checking Pricing
         
    Quick Order:Y
    Capacity:0.2 to 6 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 20100
    • Application Wire
    • Type Wire Stripper and Cutter
    • Brand Secura 2K
    Product Overview:
    Secura 2K ergonomic wire stripper and cutter strips and cuts wire 0.2 to 6 mm