Greenlee 2010 Voltage Indicator, 9V Battery | Graybar Store
     
Greenlee - Voltage Indicator, 9V Battery - 2010
+ / - Hover over image to Zoom
Other Views

    Voltage Indicator, 9V Battery

    Manufacturer: Greenlee
    Manufacturer #: 2010
    SKU: 88311861
    $161.75
    Checking Pricing
         
    Frequency Rating:50 to 500 Hz
    Power Source:9V Battery
    Standard:CUL Listed, CAT III, 1000V
    Voltage Rating:24 to 1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2010
    • Type Touchless
    • UNSPSC 41113600
    • Power Source 9V Battery
    • Voltage Rating 24 to 1000V
    • Frequency Rating 50 to 500 Hz
    • Standard CUL Listed, CAT III, 1000V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Voltage Indicator, 9V Battery
    Bright LED and audible alarm if voltage is present. Fast, easy, non-contact voltage detection. Adjustable sensitivity. Identifies hot and neutral conductors. Checks individual breakers for power. Accessories included: (1) 9V battery.