B-Line (Eaton) 227 MTBH MS15 200A 3-Phase/4W Ring Type NEMA 3R Surface-Mount Single Position Meter Main With Test Block Bypass and AW Hub | Graybar Store
     
B-Line (Eaton) - 200A 3-Phase/4W Ring Type NEMA 3R Surface-Mount Single Position Meter Main With Test Block Bypass and AW Hub - 227 MTBH MS15
+ / - Hover over image to Zoom
Other Views

    200A 3-Phase/4W Ring Type NEMA 3R Surface-Mount Single Position Meter Main With Test Block Bypass and AW Hub

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 227 MTBH MS15
    SKU: 99464892
    $8,205.33
    Checking Pricing
         
    Amps:200A
    Phase:3-Phase
    Additional Features:Overhead Feed (AW Hub)
    No. of Jaws:7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 227 MTBH MS15
    • UNSPSC 39121102
    • Additional Features Overhead Feed (AW Hub)
    • Amps 200A
    Product Overview:
    Ring-type NEMA 3R 200A 480/277V 3-phase/4W surface-mount single position meter main with test block bypass and AW hub (top). Main breaker (1) 200A 3-pole. Dimensions 14 W x 51 H x 6 in. D. Overhead feed. No. of jaws 7.
    Connections #6 to 250 MCM line/neutral and MCB load.