B-Line (Eaton) U264 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Center With MCC Bypass | Graybar Store
     
B-Line (Eaton) - 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Center With MCC Bypass - U264
+ / - Hover over image to Zoom
Other Views

    200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Center With MCC Bypass

    Manufacturer: B-Line (Eaton)
    Manufacturer #: U264
    SKU: 88060770
    $487.21
    Checking Pricing
         
    Amps:200A
    Phase:1-Phase
    Additional Features:Overhead and Underground Feed (AW Hub)
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # U264
    • UNSPSC 39121102
    • Additional Features Overhead and Underground Feed (AW Hub)
    • Amps 200A
    Product Overview:
    Ring-type NEMA 3R 200A 1-phase/3W surface-mount single meter center with MCC bypass and AW hub (top). Dimensions 12 W x 23 H x 4-5/8 in. D. Overhead and underground feed. Connections #6 to 250 MCM line/load/neutral. No. of jaws 4.
    • Manual Circuit Closing (Link Type) Bypass Under Separate Cover
    • Receive ANSI C12.10 Watthour Meters
    • Overhead and Underground Feed
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish