Lenox 2009212CHC Carbide Tipped Hole Saw, 3/4 in. | Graybar Store
     
Lenox - Carbide Tipped Hole Saw, 3/4 in. - 2009212CHC
+ / - Hover over image to Zoom
Other Views

    Carbide Tipped Hole Saw, 3/4 in.

    Manufacturer: Lenox
    Manufacturer #: 2009212CHC
    SKU: 25280119
    $25.63
    Checking Pricing
         
    Packaging:BOX
    Thread Size:1/2-20 in.
    Hole Diameter:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 2009212CHC
    • Type CARBIDE HOLE CUTTER
    • Brand Lenox
    • Hole Diameter 3/4 in.
    • Thread Size 1/2-20 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Hole Cutter; Diameter: 3/4 IN; Shank Size: 1/2 IN Diameter; Material: Carbide; Arbor Size: 5L Snap-Back, 5L; Point Type: Split
    LENOX; Hole Cutter; Diameter: 3/4 IN; Shank Size: 1/2 IN Diameter; Material: Carbide; Arbor Size: 5L Snap-Back, 5L; Point Type: Split