Quiktron (Legrand) 2008-09455-010 10ft Economy HD15 SVGA M/M Monitor Cable | Graybar Store
     
Quiktron (Legrand) - 10ft Economy HD15 SVGA M/M Monitor Cable - 2008-09455-010
+ / - Hover over image to Zoom
Other Views

    10ft Economy HD15 SVGA M/M Monitor Cable

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2008-09455-010
    SKU: 25239627
    $10.71
    Checking Pricing
         
    Quick Order:Y
    Gender:M-M
    Cable Type:VGA
    Cable Length (Feet):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2008-09455-010
    • Cable Type VGA
    • Gender M-M
    • Cable Length (Feet) 10.0
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Connect a video splitter or KVM switch to your PC
    This cable is constructed from 28 AWG wire, and is foil shielded to protect your short cable runs from EMI/RFI interference. The fully molded connectors have easy-to-use extra long thumbscrews for a fast connection. Use this cable for video presentations, classroom environments or just for organizing your work area for maximum comfort and efficiency.