Klein Tools 2006 Large Crimping Tool, Compound Action, 4/0 to 6 AWG | Graybar Store
     
Klein Tools - Large Crimping Tool, Compound Action, 4/0 to 6 AWG - 2006
+ / - Hover over image to Zoom
Other Views

    Large Crimping Tool, Compound Action, 4/0 to 6 AWG

    Manufacturer: Klein Tools
    Manufacturer #: 2006
    SKU: 25061917
    $228.79
    Checking Pricing
         
    Capacity:#6 - 4/0 AWG battery lugs and terminals
    Length:19-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 2006
    • Type Crimping/Cutting Tools
    • UNSPSC 27111518
    • Capacity #6 - 4/0 AWG battery lugs and terminals
    Product Overview:
    Large crimping tool has compound action and crimps 4/0 to 6 AWG battery lugs and terminals.
    Use this tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp.