L. H. Dottie 20030 Jokari Cable Stripper and Cutter, Flat Cable, 1/2 in. | Graybar Store
     
L. H. Dottie - Jokari Cable Stripper and Cutter, Flat Cable, 1/2 in. - 20030
+ / - Hover over image to Zoom
Other Views

    Jokari Cable Stripper and Cutter, Flat Cable, 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 20030
    SKU: 25851184
    $139.17
    Checking Pricing
         
    Quick Order:Y
    Capacity:1/2 in. Flat Cable
    Tool Application:PVC Insulated Flat Cables
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 20030
    • Type Cable Stripper and Cutter
    • Brand Jokari
    • Capacity 1/2 in. Flat Cable
    • Tool Application PVC Insulated Flat Cables
    • ECCN EAR99
    Product Overview:
    Jokari cable stripper and cutter strips and cuts PVC-insulated 1/2 inch flat twin and earth cables.
    Jokari Cable Stripper and Cutter
    • Ergonomic, automatic stripper for PVC-insulated flat twin and earth cables.
    • Removes both the external sheathing and internal conductor insulation.
    • A built-in wire bending hole for effective termination of conductors up to 2.5 mm2.
    • Unlimited stripping range with an optical length scale of 15-18-20 mm.
    • No diameter adjustments required.
    • Special hardened, exchangeable blades available.