Anamet 200101 High Bulk Fiber Glass, 1 in. | Graybar Store
     
Anamet - High Bulk Fiber Glass, 1 in. - 200101
+ / - Hover over image to Zoom
Other Views

    High Bulk Fiber Glass, 1 in.

    Manufacturer: Anamet
    Manufacturer #: 200101
    SKU: 25845924
    $0.00
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # 200101
    • UNSPSC 39131706
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High bulk fiberglass, coated with iron oxide silicone rubber 1in. 50 ft pkg
    High bulk fiberglass, coated with iron oxide silicone rubber 1" 50 ft pkg