Quiktron (Legrand) 2001-50227-015 15ft Select VGA + 3.5mm Stereo Audio A/V Cable M/M - In-Wall CMG-Rated | Graybar Store
     
Quiktron (Legrand) - 15ft Select VGA + 3.5mm Stereo Audio A/V Cable M/M - In-Wall CMG-Rated - 2001-50227-015
+ / - Hover over image to Zoom
Other Views

    15ft Select VGA + 3.5mm Stereo Audio A/V Cable M/M - In-Wall CMG-Rated

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2001-50227-015
    SKU: 25648928
    $30.65
    Checking Pricing
         
    Quick Order:Y
    Connector Configurations:VGA + 3.5mm
    Length (Meters):4.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2001-50227-015
    • Length (Meters) 4.5
    • Connector Configurations VGA + 3.5mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Audio/Video Monitor cable constructed using a CMG jacket for in-wall applications. Supports video resolutions of up to QXGA (2048x1536)