Klein Tools 2000-28-EINS Pliers, 8-1/4 in. | Graybar Store
     
Klein Tools - Pliers, 8-1/4 in. - 2000-28-EINS
+ / - Hover over image to Zoom
Other Views

    Pliers, 8-1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 2000-28-EINS
    SKU: 25674734
    $84.56
    Checking Pricing
         
    Color:Orange/Grey
    Jaw Length (Inches):13/16 in.
    Nose Type:Tapered
    Additional Features:Flame Retardant and Impact Resistant Handle
    Standard:IEC 60900 and ASTM F1505
    Length:8-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 2000-28-EINS
    • Color Orange/Grey
    • Application ACSR, Screws, Nails and Most Hardened Wire
    • Type High-Leverage
    • UNSPSC 27112135
    • Additional Features Flame Retardant and Impact Resistant Handle
    • Handle Color Orange and Grey
    • Handle Material High-Dielectric Plastic
    Product Overview:
    Diagonal Cutting Pliers Slim Handle, 1000 V Rated for safety on the job. VDE Certified