Fluke FLK-TI200 60HZ/FCA 200 x 150 Advanced Performance Thermal Infrared Camera Kit | Graybar Store
     
Fluke - 200 x 150 Advanced Performance Thermal Infrared Camera Kit - FLK-TI200 60HZ/FCA
+ / - Hover over image to Zoom
Other Views

    200 x 150 Advanced Performance Thermal Infrared Camera Kit

    Manufacturer: Fluke
    Manufacturer #: FLK-TI200 60HZ/FCA
    SKU: 25643686
    $6,609.58
    Checking Pricing
         
    Tool Application:Infrared Inspection
    Power Source:Li-Ion Rechargeable Smart Battery Pack
    Display Type:LCD Backlight
    Additional Features:200 x 150 Pixels
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TI200 60HZ/FCA
    • UNSPSC 41113630
    • Additional Features 200 x 150 Pixels
    • Display Type LCD Backlight
    Product Overview:
    Advanced performance thermal infrared camera kit includes a thermal imager with 200 x 150 pixel detector with 30,000 total pixels.
    Advanced Performance Thermal Infrared Camera Kit Includes:
    • Thermal Imager
    • 3000 FC Digital Multimeter
    • a3001FC iFlex Module