Hoffman (nVent) A20N20BLP 20 x 20 x 8.62 Type 1 Medium Hinged-Cover Enclosure | Graybar Store
     
Hoffman (nVent) - 20 x 20 x 8.62 Type 1 Medium Hinged-Cover Enclosure - A20N20BLP
+ / - Hover over image to Zoom
Other Views

    20 x 20 x 8.62 Type 1 Medium Hinged-Cover Enclosure

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A20N20BLP
    SKU: 94065364
    $285.23
    Checking Pricing
         
    Height (Inches):20 in.
    Width (Inches):20
    Depth:8.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A20N20BLP
    • UNSPSC 39121324
    • Depth 8.62 in.
    • Height (Inches) 20 in.
    • Latch Slotted Flush
    Product Overview:
    Enclosure is 20 W x 20 H x 8.62 inch D. Type 1 medium enclosure has hinged cover.
    Finish is ANSI 61 grey Polyester Powder Paint.