Klein Tools 11055 Wire Strippers and Cutters, 18 to 10 AWG Solid and 20 to 12 AWG Stranded | Graybar Store
     
Klein Tools - Wire Strippers and Cutters, 18 to 10 AWG Solid and 20 to 12 AWG Stranded - 11055
+ / - Hover over image to Zoom
Other Views

    Wire Strippers and Cutters, 18 to 10 AWG Solid and 20 to 12 AWG Stranded

    Manufacturer: Klein Tools
    Manufacturer #: 11055
    SKU: 99878999
    $24.03
    Checking Pricing
         
    Capacity:18 to 10 AWG Solid and 20 to 12 AWG Stranded
    Length:7-1/8 in.
    Tool Application:Wire Stripping and Cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11055
    • Type Wire Stripper and Cutter
    • UNSPSC 27111510
    • Capacity 18 to 10 AWG Solid and 20 to 12 AWG Stranded
    • Handle Material Plastic-Covered Cushioned Handles
    • Length 7-1/8 in.
    • Materials Hardened Steel
    • Tool Application Wire Stripping and Cutting
    • Handle Type Comfort Grip
    • SKU Spec Sheet
      11055 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    wire stripper and cutter strips and cuts 18 to 10 AWG solid and 20 to 12 AW stranded wire and shears 6-32 and 8-32 screws.
    Wire Strippers/Cutters:
    • Precision ground stripping holes.
    • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire.
    • Holes for looping and bending wire.
    • Coil spring provides fast self-opening action.
    • Easy-to-read markings.
    • Handy closure lock for convenient storage.
    • Double dipped Klein Kurve comfort grips