B-Line (Eaton) B52S-240GLV 20 ft. Steel Channel With Elongated Holes | Graybar Store
     
B-Line (Eaton) - 20 ft. Steel Channel With Elongated Holes - B52S-240GLV
+ / - Hover over image to Zoom
Other Views

    20 ft. Steel Channel With Elongated Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52S-240GLV
    SKU: 25158739
    $178.00
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:12
    Additional Features:4 In Center Spacing
    Length:20 ft.
    Color / Finish:PRE-GALVANIZED
    Slot Size:3 In L. X 13/32 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52S-240GLV
    • UNSPSC 30101804
    • Additional Features 4 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 20 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B52S-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 3 In L. X 13/32 In W.
    Product Overview:
    B52S Series steel 12 ga. 13/16 in. x 1-5/8 in.channel with 13/32 in. x 3 in. slots, 10 ft.
    CHANNEL, 13/16-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)