B-Line (Eaton) B22S-240GLV 20 ft. Pre-Galvanized Steel Framing Single Slotted Channel | Graybar Store
     
B-Line (Eaton) - 20 ft. Pre-Galvanized Steel Framing Single Slotted Channel - B22S-240GLV
+ / - Hover over image to Zoom
Other Views

    20 ft. Pre-Galvanized Steel Framing Single Slotted Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22S-240GLV
    SKU: 88035482
    $89.82
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Additional Features:4 In Center Spacing
    Length:20 ft.
    Color / Finish:PRE-GALVANIZED
    Slot Size:3 In L. X 13/32 In W.
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22S-240GLV
    • UNSPSC 30101804
    • Additional Features 4 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    • Length 20 ft.
    • Width (Inches) 1-5/8
    • SKU Spec Sheet
      B22S-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 3 In L. X 13/32 In W.
    Product Overview:
    B22S Series pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. channel with 13/32 x 3 in. slots, length 10 ft.
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)