Valcom V-WTGY Wall Mounted Talk Back Speaker, 12 Watts | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Valcom - Wall Mounted Talk Back Speaker, 12 Watts - V-WTGY
+ / - Hover over image to Zoom
Other Views

    Wall Mounted Talk Back Speaker, 12 Watts

    Manufacturer: Valcom
    Manufacturer #: V-WTGY
    SKU: 22103287
    $43.98
    Checking Pricing
         
    Watts:12 W
    Color / Finish:12 W
    Additional Features:1
    Height (Inches):9.6 in.
    Voltage Rating:Talkback Wall Speaker
    Kit Includes:Talkback Wall Speaker, Dimensions: 11.5 W x 4.2 D x 9.6 H in, Gray, Watts: 12 W
    Packaging:Gray
    Input Voltage:4.2 in
    Mount Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-WTGY
    • Termination Style Screw Terminal
    • UNSPSC 52161512
    • Additional Features 1
    • Color / Finish 12 W
    • Height (Inches) 9.6 in.
    • Input Voltage 4.2 in
    • Kit Includes Talkback Wall Speaker, Dimensions: 11.5 W x 4.2 D x 9.6 H in, Gray, Watts: 12 W
    • Mount Type Wall Mount
    • Watts 12 W
    • Packaging Gray
    • Voltage Rating Talkback Wall Speaker
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    V-WTGY