Thomas and Betts 60568 2-Way Aluminum Splice Connector | Graybar Store
Thomas and Betts - 2-Way Aluminum Splice Connector - 60568
+ / - Hover over image to Zoom
Other Views

    2-Way Aluminum Splice Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 60568
    SKU: 88265139
    $69.00
    Checking Pricing
         
    Wire Size:400 kcmil
    Color Code:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60568
    • UNSPSC 39121449
    • Color Code Green
    • Finish Tin Plated Finish
    • Wire Size 400 kcmil
    • SKU Spec Sheet
      60568 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® 2-Way Aluminum Splice Connector, Wire Size: 400 kcmil, Color Code: Green, Finish: Tin-Plated