Bridgeport Fittings 286-DC Combination Conduit Fitting, Zinc Die Cast, 2 in. EMT Set-Screw, 2 in. Flex Clamp | Graybar Store
     
Bridgeport Fittings - Combination Conduit Fitting, Zinc Die Cast, 2  in. EMT Set-Screw, 2 in. Flex Clamp - 286-DC
+ / - Hover over image to Zoom
Other Views

    Combination Conduit Fitting, Zinc Die Cast, 2 in. EMT Set-Screw, 2 in. Flex Clamp

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 286-DC
    SKU: 25684704
    $17.49
    Checking Pricing
         
    Size:2 in.
    Additional Features:Set screw type coupling used to join EMT to AC/MC and flexible metal conduit.
    Standard:CULUS File No. E9391
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 286-DC
    • Size 2 in.
    • UNSPSC 39131707
    • Additional Features Set screw type coupling used to join EMT to AC/MC and flexible metal conduit.
    • Connection Type Squeeze
    • Finish BAll Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • For Use With EMT Conduits; FMC Conduits
    • Standard CULUS File No. E9391
    • SKU Spec Sheet
      286-DC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Set-screw connector joins 2 inch EMT to 2 inch flexible metal conduit. Connector is zinc die cast.