Arlington RW13 Conduit Reducing Washer, Plated Steel, Rigid/IMC Conduit, 2 to 1 in. | Graybar Store
     
Arlington - Conduit Reducing Washer, Plated Steel, Rigid/IMC Conduit, 2 to 1 in. - RW13
+ / - Hover over image to Zoom
Other Views

    Conduit Reducing Washer, Plated Steel, Rigid/IMC Conduit, 2 to 1 in.

    Manufacturer: Arlington
    Manufacturer #: RW13
    SKU: 91028609
    $0.93
    Checking Pricing
         
    Standard:UL E181788, CSA LR104691
    Size:2 to 1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW13
    • Size 2 to 1 in.
    • Application Reducer/Knockout Enclosure Metal
    • Type Fitting
    • UNSPSC 39121312
    • Connection Type Stamping
    • Finish Plated Steel
    • Materials Steel
    • For Use With Rigid/IMC
    • Standard UL E181788, CSA LR104691
    • SKU Spec Sheet
      RW13 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plated steel reducing washers are used in pairs to reduce the size of knockout holes in a box or enclosure from 2 to 1 inch. Reducing washers are used with rigid and IMC conduit. Reducing washers are UL listed and CSA certified.
    Conduit Reducing Washer
    • Plated Steel
    • Used with Rigid or IMC Conduit
    • Used in Pairs in Reduce the Size of a Knockout in a Box or an Enclosure
    • UL Listed E181788
    • CSA Certified LR104691
    • Made in USA