Hoffman (nVent) 2-Post Open Network Equipment Rack | Graybar Store
     
Hoffman (nVent) - 2-Post Open Network Equipment Rack
+ / - Hover over image to Zoom
Other Views

    2-Post Open Network Equipment Rack

    Manufacturer: Hoffman (nVent)
         

    2-Post open frame racks designed for communications data centers and telecommunications rooms.

    2-post open frame rack:
    • Side rails are tapped on both sides with 12-24 UNC threads for quick installation
    • EIA universal 5/8-5/8-1/2 vertical mounting hole pattern matches industry standards
    • RU markings on both front and back of uprights make it easier to mount equipment
    • Manufacturer Hoffman (nVent)
    • Mounting Style Vertical Mount
    • Type 2-Post Open Frame Rack
    • Materials Aluminum
    • Includes (20) 12-24 Mounting Screws; One-Piece Hinged Cover
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rack Units
    Height (Inches)
    Color
    Width (Inches)
    Mounting Hole Type
    Depth (Inches)
    Channel Dimensions (Inches)
    Size
    Price
    EDR19FM45U
    97213997
    45
    84 in.
    Black
    19
    15 in.
    $154.04 / EA
    SKU
    97213997
    Rack Units
    45
    Height (Inches)
    84 in.
    Color
    Black
    Width (Inches)
    19
    Mounting Hole Type
    Depth (Inches)
    15 in.
    Channel Dimensions (Inches)
    Size
    $154.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDR23FM45U
    97214002
    45
    84 in.
    Black
    24.25
    #12-24
    15 in.
    3 in.
    $260.16 / EA
    SKU
    97214002
    Rack Units
    45
    Height (Inches)
    84 in.
    Color
    Black
    Width (Inches)
    24.25
    Mounting Hole Type
    #12-24
    Depth (Inches)
    15 in.
    Channel Dimensions (Inches)
    3 in.
    Size
    $260.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EVR19FM45U
    97214034
    45
    84 in.
    Aluminum
    20.25
    15 in.
    7 (Frame height) ft
    $172.29 / EA
    SKU
    97214034
    Rack Units
    45
    Height (Inches)
    84 in.
    Color
    Aluminum
    Width (Inches)
    20.25
    Mounting Hole Type
    Depth (Inches)
    15 in.
    Channel Dimensions (Inches)
    Size
    7 (Frame height) ft
    $172.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock