Hoffman (nVent) EDR19FM45U6 Open Network Rack, Aluminum, 2-Post, 6-in. Column, 45 RU | Graybar Store
     
Hoffman (nVent) - Open Network Rack, Aluminum, 2-Post, 6-in. Column, 45 RU - EDR19FM45U6
+ / - Hover over image to Zoom
Other Views

    Open Network Rack, Aluminum, 2-Post, 6-in. Column, 45 RU

    Manufacturer: Hoffman (nVent)
    Manufacturer #: EDR19FM45U6
    SKU: 25447304
    $306.88
    Checking Pricing
         
    Mounting Hole Type:#12-24
    Rack Units:45
    Channel Dimensions (Inches):6 in.
    Color:Black
    Product Includes:(20) 12-24 Mounting Screws, One-Piece Hinged Cover
    Depth:18 in.
    Height:84 in.
    Width:20.28 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # EDR19FM45U6
    • Color Black
    • Mounting Style Vertical Mount
    • Type 2-Post Open Frame Rack
    • Rack Units 45
    • UNSPSC 43223308
    • Channel Dimensions (Inches) 6 in.
    • Depth 18 in.
    • Height 84 in.
    • Mounting Hole Type #12-24
    • Product Includes (20) 12-24 Mounting Screws, One-Piece Hinged Cover
    • Width 20.28 in.
    • SKU Spec Sheet
      EDR19FM45U6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hoffman® 2-Post Open Frame Rack, Width (Inches): 20.28 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24