Tripp Lite SR2POST25 SmartRack Network Rack, 2-Post, 25 RU | Graybar Store
     
Tripp Lite - SmartRack Network Rack, 2-Post, 25 RU - SR2POST25
+ / - Hover over image to Zoom
Other Views

    SmartRack Network Rack, 2-Post, 25 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SR2POST25
    SKU: 25282074
    $194.80
    Checking Pricing
         
    Mounting Hole Type:#12-24
    Rack Units:25
    Color:Black
    Depth:121.92 cm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SR2POST25
    • Color Black
    • Mounting Style Vertical Mount
    • Type 2-Post Open Frame Rack
    • Rack Units 25
    • UNSPSC 43223308
    • Depth 121.92 cm
    • Mounting Hole Type #12-24
    • Includes (28) Equipment Mounting Washers; (28)12-24 Equipment Mounting Screws; Cable Management Hooks; Installation Hardware; Owner's Manual; Warranty Information
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Post Open Frame Rack, Black, Rack Units: 25, #12-24