Square D (Schneider Electric) 9001KR9P1R 2-Position Multifunction Operator Screw-On 1-5/8 in. Plastic Head | Graybar Store
Square D (Schneider Electric) - 2-Position Multifunction Operator Screw-On 1-5/8 in. Plastic Head - 9001KR9P1R
+ / - Hover over image to Zoom
Other Views

    2-Position Multifunction Operator Screw-On 1-5/8 in. Plastic Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR9P1R
    SKU: 88247824
    $213.50
    Checking Pricing
         
    Color:Red
    Additional Features:Maintained No Contacts
    No. of Positions:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR9P1R
    • Color Red
    • UNSPSC 39122216
    • Additional Features Maintained No Contacts
    Product Overview:
    Red 2-position 30mm maintained push-pull operator with no knob or contacts.
    • Without contacts
    • 110-120 V
    • 50-60 Hz frequency