Hubbell Wiring Device - Kellems BR20I Straight Blade Duplex Receptacle With Smooth Face, Commercial Specification Grade, 20A, 125V, 2P3W, NEMA 5-20R, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle With Smooth Face, Commercial Specification Grade, 20A, 125V, 2P3W, NEMA 5-20R, Ivory - BR20I
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle With Smooth Face, Commercial Specification Grade, 20A, 125V, 2P3W, NEMA 5-20R, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20I
    SKU: 22084896
    $7.95
    Checking Pricing
         
    Color:Ivory
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      BR20I Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Hubbell Wiring Device-Kellems commercial specification grade ivory 20A 125V 2P3W NEMA 5-20R back and side-wired straight blade duplex receptacle with smooth nylon face.

    • Easy access split circuit tab
    • Nylon face and base
    • Wrap-around galvanized steel strap
    • Triple wipe contacts