Hubbell Wiring Device - Kellems Commercial Specification Grade 20A 125V Back and Side-Wired Straight Blade Duplex Receptacle, Smooth Nylon Face | Graybar Store
     
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V Back and Side-Wired Straight Blade Duplex Receptacle, Smooth Nylon Face
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V Back and Side-Wired Straight Blade Duplex Receptacle, Smooth Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's Commercial Specification Grade Receptacles feature single tab breakoff ears and a self-grounding staple for ease of installation.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Voltage Rating
    Number of Poles
    Number of Wires
    Price
    BR20I
    22084896
    Ivory
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $7.40 / EA
    SKU
    22084896
    Color
    Ivory
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $7.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20
    25183540
    Brown
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $4.39 / EA
    SKU
    25183540
    Color
    Brown
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $4.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20WHI
    25183542
    White
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $4.39 / EA
    SKU
    25183542
    Color
    White
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $4.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20LA
    25185315
    Light Almond
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $4.39 / EA
    SKU
    25185315
    Color
    Light Almond
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $4.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20BLK
    25140052
    Black
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $4.39 / EA
    SKU
    25140052
    Color
    Black
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $4.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20OW
    25185348
    Office White
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $7.40 / EA
    SKU
    25185348
    Color
    Office White
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $7.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20GRY
    25183541
    Grey
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $4.39 / EA
    SKU
    25183541
    Color
    Grey
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $4.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BR20AL
    25078719
    Almond
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $7.40 / EA
    SKU
    25078719
    Color
    Almond
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $7.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock