Hubbell Wiring Device - Kellems BR15I Straight Blade Duplex Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, Smooth Face, Back and Side Wired, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, Smooth Face, Back and Side Wired, Ivory - BR15I
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, Smooth Face, Back and Side Wired, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR15I
    SKU: 22084892
    $3.73
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR15I
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon
    Product Overview:
    Commercial Specification Grade ivory 15A 125V 2P3W NEMA 5-15R back and side-wired straight blade duplex receptacle with smooth nylon face.
    Hubbell's Commercial Specification Grade Receptacles feature single tab breakoff ears and a self-grounding staple for ease of installation.