Hubbell Wiring Device - Kellems Commercial Specification Grade 20A 125V Side-Wired Straight Blade Duplex Receptacle, Finder Groove Nylon Face | Graybar Store
     
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V Side-Wired Straight Blade Duplex Receptacle, Finder Groove Nylon Face
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V Side-Wired Straight Blade Duplex Receptacle, Finder Groove Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Commercial Specification Grade 20A 125V 2P3W side-wired straight blade duplex receptacle with finder groove face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Voltage Rating
    Number of Poles
    Number of Wires
    Price
    CRF20
    91025205
    Brown
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $2.04 / EA
    SKU
    91025205
    Color
    Brown
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $2.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CRF20I
    91025206
    Ivory
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $2.04 / EA
    SKU
    91025206
    Color
    Ivory
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $2.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CRF20WHI
    91025207
    White
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $2.04 / EA
    SKU
    91025207
    Color
    White
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $2.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CRF20GRY
    92038481
    Grey
    20A
    NEMA 5-20R
    125V
    2-Pole
    3-Wire
    $2.04 / EA
    SKU
    92038481
    Color
    Grey
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Voltage Rating
    125V
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $2.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock